DESCRIPTION

  • Fully adjustable thermostat from 100F to 180F
  • Low profile automatic flue damper
  • Patented multi-flue tank design
  • Sag and moisture proof Fiberglass insulation
  • Stainless steel burners
  • System Sentinel LED diagnostic system
  • Universal space saver design results in greater installation flexibility
  • Universal tank design maximizes installation adaptability

Rheem 399 MBH Natural Gas Water Heater

RG100400A441481

Capacity:

SPECIFICATIONS

BTU
399900
CEC Compliant
For Sale in CA
Capacity
100 gal
Color Finish
Grey
Diameter
23 in
Fuel Type
Natural Gas
Height
73-1/4 in
MBH
399
Power Source
Gas
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Tall

Starting at
Call for Pricing
  • QUANTITY