DESCRIPTION

  • Constructed with a powder-coat paint finish and galvanized steel cabinet to protect the condensing coil fins from yard hazards, extreme weather and corrosion
  • Features an innovative wraparound outdoor coil constructed of copper tubing and aluminum fins, allowing improved airflow transfer and reducing energy consumption
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Uses a sturdy, one-piece drawn and painted base pan that elevates the coil off the pad, helping minimize corrosion while reducing sound and vibration

Rheem RANL Series 13 SEER Single-Stage R-410A Air Conditioner

RANLCAZ

Tonnage:

SPECIFICATIONS

BTU
36000
CEC Compliant
For Sale in CA
Collection
RANL Series
Depth
44-3/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
23 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Phase
Triple Phase
Refrigerant
R-410A
Stages
Single
Suction Line OD
7/8 in
Tonnage
3 Tons
UL Listed
Yes
Volts
208/230V
Width
31-1/2 in

Starting at
Call for Pricing
  • QUANTITY