DESCRIPTION

  • Aluminum-finned coils bonded to internally grooved copper tubing have sweat refrigerant connections
  • Bidirectional airflow eliminates the need to switch any internal components from horizontal left to right
  • Condensate drain pan is constructed of high-grade, heat-resistant, corrosion-free thermal-set material
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Use for new installations or add-on AC

Rheem RCFA Series 21 in. Downflow and Upflow Cased Coil for Furnace

RCFAAU21BC

Tonnage:

SPECIFICATIONS

Application
Furnace
BTU
36000
CFM
1400
Collection
RCFA Series
Configuration
Downflow, Upflow
Depth
23-1/8 in
Height
20-1/2 in
Liquid Line OD
3/8 in
MBH
36
Material
Aluminum, Copper
Refrigerant
R-22
Suction Line OD
3/4 in
Tonnage
3 Tons
UL Listed
No
Watts
10.55
Weight
54
Width
21 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS