DESCRIPTION

  • Conditional parts warranty for 10 years
  • Features Scroll® compressor for maximum efficiency and quiet operation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Limited lifetime heat exchanger warranty
  • Motor Compressor warranty for 10 years
  • One-piece top with a deep flange to help keep water out of the unit

Rheem RQPW Series 14 SEER 3 Ton R-410A Packaged Heat Pump

RQPWB036JK08EBVA

Tonnage:

3 Tons

SPECIFICATIONS

AMP
27
BTU
36000
BTU Cooling Rating
36800 Btu/h
BTU Heat Rating
33200 Btu/h
CEC Compliant
For Sale in CA
Collection
RQPW Series
Configuration
Downflow, Horizontal
Decibel Rating dB
76 dB
Depth
52-7/16 in
EER
12
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
41 in
Horsepower
1/5 hp
Length
47-1/2 in
MBH
36
Max CFM
1250
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Tonnage
3 Tons
UL Listed
Yes
Volts
208/230V
Weight
506

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.