4-3/5 in. 500 Series Communicating Thermostat
500-Series 4-3/5 in. 500 Series Communicating Thermostat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- 500-Series
- Color Finish Name:
- White
- Depth:
- 1-1/2 in
- Height:
- 4-3/5 in
- Power Source:
- AC
- Programmability:
- Programmable
- Stages:
- 4H/2C
- Touch Screen -:
- Yes
- Width:
- 5-9/10 in