DESCRIPTION

  • Conditional parts warranty for 10 years
  • Features Scroll® compressor for maximum efficiency and quiet operation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Motor Compressor warranty for 10 years
  • One-piece top with a deep flange to help keep water out of the unit

Rheem Classic® Series 14 SEER R-410A Single-Stage Louvered Downflow and Horizontal Packaged Gas/Electric Unit

RRPLB0JK10E

Tonnage:

SPECIFICATIONS

BTU
48000
BTU Cooling Rating
50500 Btu/h
BTU Heat Rating
6000 Btu/h
CEC Compliant
For Sale in CA
Collection
Classic® Series
Configuration
Downflow, Horizontal
Decibel Rating dB
78 dB
EER
11.2
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
41 in
Horsepower
3/4 hp
Length
50-13/16 in
MBH
48
Max CFM
3300
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Single
Tonnage
4 Tons
UL Listed
Yes
Volts
208/230V
Weight
471
Width
47-9/16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS