DESCRIPTION

  • Conditional parts warranty for 10 years
  • Designed to be efficient, quick to install, easy to service, and reliable, while still maintaining an affordable price
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Motor Compressor warranty for 10 years
  • To provide flexibility in space-limited installations, the unit can be installed flush to the structure without blocking airflow over the outdoor coil or making any screws inaccessible for maintenance

Rheem 4 Tons 15 kW 14 SEER Packaged Heat Pump

RQPMA049JK015

BTU Cooling Rating:

SPECIFICATIONS

CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
37-1/8 in
Phase
Single Phase
Power Source
AC
Refrigerant
R-410A
Tonnage
4 Tons
Volts
208/230V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS