Rheem 4 Tons 15 SEER R-410A Heat Pump R15PJL48A01

DESCRIPTION

  • Conditional parts warranty for 10 years
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Limited parts warranty for 5 years

Rheem 4 Tons 15 SEER R-410A Heat Pump

R15PJL48A01

BTU:

SPECIFICATIONS

BTU
48000
CEC Compliant
For Sale in CA
Depth
31-5/8 in
Height
35-3/8 in
Phase
Single Phase
Power Source
AC
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
4 Tons
Volts
208/230V
Width
31-5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS