DESCRIPTION

  • Automatic thermostat keeps water at desired temperature
  • Features everkleen self-cleaning device
  • High efficiency resistored heating elements
  • Isolated tank design reduces conductive heat loss
  • Over-temperature protector cuts off power in excess temperature situations

Rheem Fury™ 40 gal. 5 kW 240 V Single Phase Water Heater

R83VR402524726

Color Finish

 

SPECIFICATIONS

ANSI Specifications
Yes
CEC Compliant
For Sale in CA
Capacity
40 gal
Collection
Fury™
Color Finish
White
Diameter
22-1/4 in
End Connection 1
NPT
Height
46-3/4 in
Number Of Elements
1
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Tall
Watts
5

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY