40 gal. Light Duty Electric Commercial Water Heater

Part #RELDS40B509693  |  Item #3368492  |  Manufacturer Part #ELDS40-B/509693

Capacity:

40 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Long life tank design maximizes corrosion resistance
  • Long life heating elements
  • 3 wire configuration
  • 1-1/2 in rigid polyurethane foam insulation reduces operating costs
  • Surface mounted thermostat provides automatic temperature control

Specifications

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 40 gal

Diameter: 22-1/4 in

End Connection 1: NPT

End Connections: NPT

Energy Star Compliant: No

Height: 57 in

IAPMO Listed: No

Installation Type: Surface Mount

Maximum Pressure: 150 psi

Maximum Temperature: 170

NSF Certified: No

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

Temperature Range: 110 to 170 Deg F

UL Listed: Yes

Volts: 240V

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Short

Watts: 4.5