DESCRIPTION

Rheem Fury™ 40 gal. Natural Gas Power Vent Short Water Heater

RPROG4036NRH621944

BTU:

SPECIFICATIONS

ANSI Specifications
Yes
BTU
36000
CEC Compliant
For Sale in CA
Capacity
40 gal
Collection
Fury™
Color Finish
White
Diameter
20-1/8 in
End Connection 1
NPT
Fuel Type
Natural Gas
Height
51-1/4 in
MBH
36
Supply Pipe Connection
3/4 in
Volts
120V
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Short

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS