40 gal Tall 4.5kW 2-Element Residential Electric Water Heater
This product has been replaced by
Manufacturer Part #PROE40T2656755
Professional Classic® 40 gal Tall 4.5kW 2-Element Residential Electric Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Factory installed temperature and pressure relief valve
- Standard 240 volt AC, single phase non-simultaneous wiring
- Six year limited tank and parts warranty
- Brass drain valve
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Capacity:
- 40 gal
- Collection:
- Professional Classic®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter:
- 19-1/4 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- First Hour Rating:
- 55
- Flow Rate:
- 21 gph
- GSA Approved:
- No
- Height:
- 63-5/8 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Lining of Tank:
- Rheemglas®
- Material:
- Copper, Stainless Steel
- Media:
- Water
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Supply Pipe Connection Size:
- 3/4 in
- UL Listed:
- Yes
- Uniform Energy Factor (UEF):
- 0.93
- Volts:
- 240V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Tall
- Watts:
- 4.5 kW