DESCRIPTION

Rheem 40 MBH Power Vent Natural Gas Tall Water Heater

RPROG4040N621906

Capacity:

SPECIFICATIONS

ANSI Specifications
Yes
Capacity
40 gal
Diameter
19-3/4 in
Fuel Type
Natural Gas
Height
59 in
MBH
40
Power Source
Gas
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Tall

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS