DESCRIPTION

Rheem 42 MBH Power Vent Natural Gas Tall Water Heater

RPROG5042N621982

Capacity:

SPECIFICATIONS

ANSI Specifications
Yes
Capacity
50 gal
Diameter
21-3/4 in
Fuel Type
Natural Gas
Height
58 in
MBH
42
Power Source
Gas
Water Heater Capacity Range
41 - 50 gal
Water Heater Type
Tall

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS