DESCRIPTION
- Conditional parts warranty for 10 years
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Heat exchanger is constructed of aluminized steel for maximum corrosion resistance and thermal fatigue reliability
- Limited lifetime heat exchanger warranty
- Low profile 34" cabinet ideal for space constrained installations
Rheem 45MBH 95% Single Stage Psc Upflow Gas Furnace
RGRC04EMAES
MBH:
SPECIFICATIONS
- BTU
- 45000
- CEC Compliant
- For Sale in CA
- Configuration
- Upflow
- Energy Star Compliant
- Yes
- Fuel Type
- Natural Gas
- Green
- Energy Star, Yes
- Horsepower
- 1/2 hp
- MBH
- 45
- Phase
- Single Phase
- Power Source
- AC, Gas
- Volts
- 115V
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday