DESCRIPTION

  • Automatic thermostat keeps water at desired temperature
  • Features everkleen self-cleaning device
  • High efficiency resistored heating elements
  • Isolated tank design reduces conductive heat loss
  • Over-temperature protector cuts off power in excess temperature situations

Rheem Rheemglas® 46-1/2 in. Residential Electric Water Heater

R82V402522951

Capacity:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Capacity
40 gal
Collection
Rheemglas®
Color Finish
White
Diameter
19-3/4 in
End Connection 1
NPT
Energy Factor
0.92
Energy Star Compliant
No
GSA Approved
No
Height
46-1/2 in
IAPMO Listed
No
NSF Certified
No
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Tall
Watts
4500
Width
19-3/4 in

Starting at
Call for Pricing
  • QUANTITY