DESCRIPTION

  • Brass drain valve
  • Factory installed temperature and pressure relief valve
  • Six year limited tank and parts warranty
  • Standard 240 volt AC, single phase non-simultaneous wiring

Rheem 47 gal. Electric Energy Miser Water Heater

RPROE47S2616926

Capacity:

47 gal

SPECIFICATIONS

ANSI Specifications
Yes
Capacity
47 gal
Color Finish
White
Diameter
26-1/4 in
Height
32 in
Power Source
Electric
Volts
240V
Water Heater Capacity Range
41 - 50 gal
Water Heater Type
Lowboy
Watts
4.5

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.