DESCRIPTION

  • Features 12 sq inch touchscreen display, keypad lockout option, dual power–hardwired or battery, menu-driven programming, audio prompting to ensure program change confirmation and intuitive red/blue temperature keys

Rheem 4H/2C With HUMID Control Thermostat

RHCTST305UNMS

Stages:

SPECIFICATIONS

Color Finish
White
Height
2-2/5 in
Power Source
AC, DC
Programmability
Programmable
Stages
4H/2C
Touch Screen
Yes
Width
4-1/2 in

Starting at
Call for Pricing
  • QUANTITY