DESCRIPTION

  • 5-year parts warranty
  • Condenser coils constructed with copper tubing and enhanced aluminum fins
  • Easily accessible control box
  • Grille/Motor mount for quiet fan operation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Painted louvered steel cabinet
  • R-22 Refrigerant

Rheem 13 SEER R-22 Split-System Air Conditioner

RCU13022A48J757

Tonnage:

SPECIFICATIONS

BTU
48000
BTU Cooling Rating
36000 Btu/h
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
27-15/16 in
MBH
48
Phase
Single Phase
Power Source
Electric
Refrigerant
R-22
Tonnage
4 Tons
UL Listed
No
Volts
208/230V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS