DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Rheem 4T 13 SEER Air Conditioner R410A 3 Phase

RANL049CAZ

BTU:

SPECIFICATIONS

BTU
48000
CEC Compliant
For Sale in CA
Depth
44-3/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
29 in
Phase
Triple Phase
Refrigerant
R-410A
Tonnage
4 Tons
Volts
208/230V
Width
31-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY