DESCRIPTION

  • Features high-grade, heat-resistant and corrosion-free polymer material for condensate drain pan
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Rheem RCSA Series 21 in. Downflow, Upflow and Horizontal Uncased Coil for Air Handler

RCSAHU21AU

Tonnage:

SPECIFICATIONS

Application
Air Handler
BTU
48000
Collection
RCSA Series
Configuration
Downflow, Horizontal, Upflow
MBH
48
Refrigerant
R-22
Tonnage
4 Tons
UL Listed
Yes
Watts
14.06
Width
21 in

Starting at
Call for Pricing
  • QUANTITY