DESCRIPTION

  • AC or heat pump, mult-Position
  • Coils are A.R.I. certified for system application with variety of Rheem value series outdoor units
  • Coils are tested at the factory with an extensive refrigerant leak check
  • Coils have sweat refrigerant connections
  • Compatible with Germicidal Light System (UV resistant)
  • Constructed of Aluminum fins bonded to internally grooved Copper tubing
  • Feature two sets of 3/4" [14.1 mm] N.P.T. condensate drain connections for ease of connection
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ideally suited for new installations or add on air conditioning

Rheem 4T Multi-Position Cased Coil R22 with 21 Cabinet

RCFAHM4821AC

Tonnage:

SPECIFICATIONS

BTU
48000
Coil Type
Cased
Depth
21-11/16 in
Height
28 in
Refrigerant
R-22
Tonnage
4 Tons
Width
21 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS