DESCRIPTION

  • Alerts the homeowner of required service via a notification to the thermostat
  • All controls are accessible by removing 1 service panel
  • Attractive, louvered wrap-around jacket protects the coil from yard hazards and weather extremes
  • Cabinet is powder painted for all-weather protection
  • Conditional unit replacement warranty for 10 years and parts warranty for 10 years
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Maximum height of 33"
  • Reliable 2-stage operation for precise temperature control with on-demand dehumidification feature
  • The integrated diagnostics with Active Protection™ prevents compressor operation when potentially harmful conditions are detected
  • Top grille is steel reinforced for extra strength

Rheem Prestige ™ 4T R410A 18 SEER Air Conditioner

RASL048JEC

BTU:

SPECIFICATIONS

BTU
48000
Collection
Prestige ™
Depth
44-3/8 in
Energy Star Compliant
Yes
Height
33 in
Phase
Single Phase
Refrigerant
R-410A
Stages
Two
Tonnage
4 Tons
Volts
208/230V
Width
31-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS