DESCRIPTION

  • All controls are accessible by removing 1 service panel
  • Attractive, louvered wrap-around jacket protects the coil from yard hazards and weather extremes
  • Compressor compartment offers additional protection from the elements and reduces operating noise
  • Conditional parts warranty for 10 years
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Rheem 5 Tons 13 SEER R-410A Single Phase Heat Pump

RPNL060JAZ

BTU:

SPECIFICATIONS

BTU
60000
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
33 in
Phase
Single Phase
Power Source
AC
Refrigerant
R-410A
Tonnage
5 Tons
Volts
208/230V
Width
31-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS