DESCRIPTION

  • Conditional parts warranty for 10 years
  • Features Scroll® compressor for maximum efficiency and quiet operation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Motor Compressor warranty for 10 years
  • One-piece top with a deep flange to help keep water out of the unit

Rheem 5 Tons 14 SEER Gas Packaged

RRPLB060JK10E

BTU Cooling Rating:

SPECIFICATIONS

AFUE
80.00
BTU
60000
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
41 in
MBH
100
Phase
Single Phase
Power Source
AC
Refrigerant
R-410A
Tonnage
5 Tons
Volts
208/230V
Width
47-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS