DESCRIPTION

  • All controls are accessible by removing 1 service panel
  • Attractive, louvered wrap-around jacket protects the coil from yard hazards and weather extremes
  • Conditional parts warranty for 10 years
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Rheem Prestige ™ 16 SEER Two-Stage R-410A Heat Pump

RPRL061JEC

Tonnage:

SPECIFICATIONS

AMP
31.3
Auto Switching Heat Cool
No
BTU
60000
BTU Cooling Rating
60000 Btu/h
BTU Heat Rating
60000 Btu/h
CEC Compliant
For Sale in CA
Collection
Prestige ™
Decibel Rating dB
80 dB
Depth
45-2/5 in
EER
12.5
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
33-1/10 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
60
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Two
Suction Line OD
7/8 in
Tonnage
5 Tons
UL Listed
Yes
Volts
208/230V
Weight
323
Width
32-4/5 in

Starting at
Call for Pricing
  • QUANTITY