DESCRIPTION

  • Conditional parts warranty for 10 years
  • Features Scroll® compressor for maximum efficiency and quiet operation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Motor Compressor warranty for 10 years
  • One-piece top with a deep flange to help keep water out of the unit

Rheem RRNL Series 13 SEER R-410A Single-Stage Louvered Horizontal Packaged Gas/Electric Unit

RRNLC0JK10EBVA

Tonnage:

SPECIFICATIONS

AMP
43, 45, 60
BTU
100000
BTU Cooling Rating
60000 Btu/h
BTU Heat Rating
100000 Btu/h
CEC Compliant
For Sale in CA
Collection
RRNL Series
Configuration
Horizontal
Decibel Rating dB
78 dB
EER
10.5
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
41 in
Horsepower
1/3 hp
Ignition System
Electric Ignition
Length
52-7/16 in
MBH
100
Max CFM
3300
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Single
Tonnage
5 Tons
UL Listed
Yes
Volts
208/230V
Weight
532
Width
47-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS