DESCRIPTION

  • Bowl shaped bottom allows complete sediment draining
  • Lifetime limited tank warranty
  • Multiple layers of filament wound Fiberglass tank
  • Polyurethane envirofoam insulation helps reduce energy consumption
  • Seamless Polybutene tank impervious to rust and corrosion
  • Six year limited parts warranty
  • Thermally fused upper element provides protection against "dry-firing"

Rheem Marathon 50 gal. Electric Heater

RMR50245473598

Capacity:

SPECIFICATIONS

Capacity
50 gal
Collection
Marathon
Color Finish
White
Diameter
23-1/2 in
Height
66-3/4 in
Power Source
Electric
Volts
240V
Water Heater Type
Tall
Watts
4.5

Starting at
Call for Pricing
  • QUANTITY