DESCRIPTION

  • Conditional parts warranty for 10 years
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Limited lifetime heat exchanger warranty
  • Low profile 34" cabinet ideal for space constrained installations
  • Patented heat exchanger is constructed of both aluminized steel and stainless steel for maximum corrosion resistance

Rheem Classic® 14 in. 80% AFUE 2 Tons 1-Stage Upflow and Horizontal 1/2 hp Natural/LP Gas Furnace

RGPNEAUER

BTU:

SPECIFICATIONS

AMP
6.8
ANSI Specifications
ANSI Z223.1
BTU
50000
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Classic®
Configuration
Horizontal, Upflow
Depth
28-5/8 in
Energy Star Compliant
No
Fan Speeds
4
Fuel Type
LP Gas, Natural Gas
Height
34-3/4 in
Horsepower
1/2 hp
Ignition System
Direct Spark Ignition
MBH
50
Material
Aluminized Steel, Stainless Steel
Max CFM
1200
Phase
Single Phase
Power Source
AC, Gas
Stages
Single
Temperature Range
13.9 to 30.6 Deg C (25 to 55 Deg F)
Tonnage
2 Tons
UL Listed
No
Volts
115V
Width
14 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS