DESCRIPTION

  • Features guardian system shut-off device for double protection shut-off device for double protection
  • High altitude compliant (up to 6,000' above sea level)
  • Low NOx design
  • Self-cleaning
  • Six year limited tank and parts warranty

Rheem Fury™ 50 MBH Natural Gas Tall Water Heater

RPROG5050N621777

Capacity:

SPECIFICATIONS

ANSI Specifications
Yes
Capacity
50 gal
Collection
Fury™
Color Finish
White
Diameter
21-3/4 in
Fuel Type
Natural Gas
Height
58 in
MBH
50
Power Source
Gas
Water Heater Capacity Range
41 - 50 gal
Water Heater Type
Tall

Starting at
Call for Pricing
  • QUANTITY