DESCRIPTION
- Automatic thermostat keeps water at desired temperature
- Features everkleen self-cleaning device
- High efficiency resistored heating elements
- Isolated tank design reduces conductive heat loss
- Over-temperature protector cuts off power in excess temperature situations
Rheem Rheemglas® 57 in. Electric Water Heater
R82V522523521
Capacity:
SPECIFICATIONS
- CARB OTC LEED Compliant
- No
- CEC Compliant
- For Sale in CA
- Capacity
- 50 gal
- Collection
- Rheemglas®
- Color Finish
- White
- Diameter
- 19 in
- End Connection 1
- NPT
- Energy Star Compliant
- No
- GSA Approved
- No
- Height
- 57 in
- IAPMO Listed
- No
- NSF Certified
- No
- Phase
- Single Phase
- Power Source
- Electric
- Supply Pipe Connection
- 3/4 in
- UL Listed
- Yes
- Volts
- 240V
- Water Heater Type
- Tall
- Watts
- 4500
- Width
- 19 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday