57500 BTU 208/230V Compressor
57500 BTU 208/230V Compressor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 110
- BTU:
- 57500
- Compressor Type:
- Reciprocating
- Height:
- 18-1/2 in
- Length:
- 15-1/5 in
- Phase:
- Three Phase
- Refrigerant:
- R-22
- Volts:
- 208/230V
- Width:
- 13-1/10 in