DESCRIPTION

Rheem Classic™ 58-1/2 in. Residential Natural Gas Water Heater

RPROG4038N641775

Capacity:

SPECIFICATIONS

BTU
38000
CARB OTC LEED Compliant
Yes
Capacity
40 gal
Collection
Classic™
Diameter
19 in
End Connection 1
NPT
Energy Star Compliant
No
Fuel Type
Natural Gas
GSA Approved
No
Height
58-1/2 in
IAPMO Listed
No
MBH
38
NSF Certified
No
Power Source
Gas
Supply Pipe Connection
3/4 in
UL Listed
No
Vent Type
Direct Vent
Water Heater Type
Tall
Width
19 in

Starting at
Call for Pricing
  • QUANTITY