Rheem Classic Plus™ 58-1/4 in. Residential Natural Gas Water Heater
RPROG2960N622293
Capacity:
SPECIFICATIONS
- BTU
- 60000
- CARB OTC LEED Compliant
- Yes
- Capacity
- 29 gal
- Collection
- Classic Plus™
- Diameter
- 17-3/4 in
- End Connection 1
- NPT
- Energy Star Compliant
- Yes
- Fuel Type
- Natural Gas
- GSA Approved
- No
- Green
- Energy Star, Yes
- Height
- 58-1/4 in
- IAPMO Listed
- No
- MBH
- 60
- NSF Certified
- No
- Power Source
- Gas
- Supply Pipe Connection
- 3/4 in
- UL Listed
- No
- Vent Type
- B-Vent
- Water Heater Type
- Tall
- Width
- 17-3/4 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday