DESCRIPTION

  • 5-year parts warranty
  • Condenser coils constructed with copper tubing and enhanced aluminum fins
  • Easily accessible control box
  • Grille/Motor mount for quiet fan operation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Painted louvered steel cabinet
  • R-22 Refrigerant

Rheem 5T 13 SEER 1 Phase Split Air Conditioner Uncharged

RCU13022A60J757

BTU:

SPECIFICATIONS

BTU
60000
CEC Compliant
For Sale in CA
Height
35-15/16 in
Phase
Single Phase
Refrigerant
R-22
Tonnage
5 Tons

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS