Rheem Prestige ™ 5T 14 SEER Air Conditioner R410A 230/1 RAPM060JEZ

DESCRIPTION

  • Air is discharged upward away from bushes and shrubs
  • All controls are accessible by removing 1 service panel
  • Attractive, louvered wrap-around jacket protects the coil from yard hazards and weather extremes
  • Cabinet is powder painted for all-weather protection
  • Combination grille and motor mount secures the motor to the underside of the discharge grille
  • Conditional compressor warranty for 10 years and parts warranty for 5 years
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • The discharge pattern of the top grille provides minimum air restriction
  • The grille protects the motor windings and bearings from rain and snow
  • Top grille is steel reinforced for extra strength

Rheem Prestige ™ 5T 14 SEER Air Conditioner R410A 230/1

RAPM060JEZ

BTU:

SPECIFICATIONS

BTU
60000
CEC Compliant
For Sale in CA
Collection
Prestige ™
Phase
Single Phase
Refrigerant
R-410A
Tonnage
5 Tons
Volts
208/230V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS