DESCRIPTION

  • Conditional compressor warranty for 10 years
  • Conditional parts warranty for 10 years
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Rheem 16AJL Series 16 SEER Two-Stage R-410A Air Conditioner

R16AJL60A01

Tonnage:

SPECIFICATIONS

AMP
152.9, 2.8, 28.8, 35
BTU
60000
CEC Compliant
For Sale in CA
Collection
16AJL Series
Decibel Rating dB
77 dB
Depth
33-9/10 in
EER
13
Energy Star Compliant
No
Height
35-3/5 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
60
Max CFM
3500
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Two
Suction Line OD
7/8 in
Tonnage
5 Tons
UL Listed
Yes
Volts
208/230V
Weight
274
Width
33-9/10 in

Starting at
Call for Pricing
  • QUANTITY