DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Rheem RCSL Series 24-1/2 in. Downflow, Upflow and Horizontal Uncased Coil for Air Handler

RCSLHU24CU

Tonnage:

SPECIFICATIONS

Application
Air Handler
BTU
60000
Collection
RCSL Series
Configuration
Downflow, Horizontal, Upflow
MBH
60
Refrigerant
R-410A
Tonnage
5 Tons
UL Listed
Yes
Watts
14.58
Width
24-1/2 in

Starting at
Call for Pricing
  • QUANTITY