DESCRIPTION

  • Conditional parts warranty for 10 years
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Includes an energy efficient motor, which in most applications, enhances the SEER rating of the outdoor unit
  • Slowly ramps up its speed for quiet operation and enhanced customer satisfaction

Rheem Prestige ™ 5T VAR Speed Air Handler Unit

RHKLHM6024JA

BTU:

SPECIFICATIONS

BTU
60000
Collection
Prestige ™
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
55-1/2 in
Phase
Single Phase
Refrigerant
R-410A
Stages
Variable
Tonnage
5 Tons
Width
24-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS