This product requires certification to purchase.

6-1/10 in. Bottom Return Filter Rack

Rheem

6-1/10 in. Bottom Return Filter Rack

  • Fast #
  • Part #RXGFCB
  • Item #319297
  • Manufacturer Part #RXGF-CB
5 out of 5 Customer Rating
Brand image
Rheem

6-1/10 in. Bottom Return Filter Rack

  • Fast #
  • Part #RXGFCB
  • Item #319297
  • Manufacturer Part #RXGF-CB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
3-3/5 in
Height
6-3/5 in
Length
6-4/5 in
Width
6-1/10 in
Characteristics & Features
Material
Metal
Warranty & Product Information
Fits Brand
Rheem, Ruud, Friedrich Air Conditioning, Durastar
Product Type
Filter Base
UPC
662766379754