6-1/2 x 3 in. Condensate Drain Pan Trap Push 2 in Plastic

You last purchased this on
 
Rheem

6-1/2 x 3 in. Condensate Drain Pan Trap Push 2 in Plastic

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

6-1/2 x 3 in. Condensate Drain Pan Trap Push 2 in Plastic

  • Fast #
  • Part #R682412002
  • Item #5048558
  • Manufacturer Part #68-24120-02
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Push
End Connections:
Push
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Height:
3 in
Length:
6-1/2 in
Material:
Plastic