DESCRIPTION

  • Designed for use with two upflow gas furnaces or two upflow oil furnaces and a single 6.5, 7.5 or 10-ton commercial condensing unit
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Sheet metal transitions and block-offs for dual furnace applications

Rheem RCCL Series 50-1/2 in. Upflow Evaporative Coil

RCCLD5013S

Tonnage:

SPECIFICATIONS

BTU
116000
CFM
3800
Collection
RCCL Series
Configuration
Upflow
Depth
21-1/5 in
Height
23-1/4 in
MBH
116
Refrigerant
R-410A
Tonnage
6.5 - 10 Tons
UL Listed
No
Watts
35.2
Weight
130
Width
50-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS