DESCRIPTION

  • Conditional parts warranty for 10 years
  • Designed for installation in closets, alcoves, utility rooms, or attics
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heat exchanger warranty for 20 years

Rheem 60 MBH 90+ Downflow Gas Furnace

RGTS06EMAES

MBH:

SPECIFICATIONS

AFUE
86.46
BTU
60000
CEC Compliant
For Sale in CA
Configuration
Downflow
Energy Star Compliant
Yes
Fuel Type
Natural Gas
Green
Energy Star, Yes
Horsepower
1/2 hp
MBH
60
Phase
Single Phase
Power Source
AC, Gas
Volts
115V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS