DESCRIPTION

  • 6-year limited tank and parts warranty
  • Features guardian system shut-off device for double protection
  • High altitude compliant (up to 6,000 feet above sea level)
  • Longer Life
  • Low NOx design
  • SCAQMD compliant model (California only)
  • Self-cleaning

Rheem Fury™ 61-1/2 in. Residential Natural Gas Water Heater

R22V4036F1SQ551944

Capacity:

SPECIFICATIONS

BTU
36000
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Capacity
40 gal
Collection
Fury™
Color Finish
White
Depth
17-3/4 in
Diameter
17-3/4 in
End Connection 1
NPT
Energy Factor
0.59
Energy Star Compliant
No
Fuel Type
Natural Gas
GSA Approved
No
Height
61-1/2 in
IAPMO Listed
No
MBH
36
NSF Certified
No
Supply Pipe Connection
3/4 in
UL Listed
No
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Tall
Width
17-3/4 in

Starting at
Call for Pricing
  • QUANTITY