DESCRIPTION

  • Low cost, non-adjustable, temporary construction thermostat preset to a given temperature
  • Mercury free and rated 24VAC, 1A
  • Not affected by heat, moisture, paint and drywall dust
  • Reduces fuel bills during construction process

Rheem 65 DEG Thermostat HTG Only

RTS65

Volts:

SPECIFICATIONS

Height
2-9/10 in
Power Source
AC
Programmability
Non-programmable
Stages
Single
Touch Screen
No
Volts
24V
Width
3-1/5 in

Starting at
Call for Pricing
  • QUANTITY