DESCRIPTION

  • 180°F maximum temperature
  • 3-year limited tank and parts warranty
  • Factory installed AGA/ASME rated T&P relief valve
  • Full port, full flow brass drain valve
  • High output ASME code compliant
  • Multiple water connections
  • Small jacket diameters
  • Spark to pilot ignition system
  • Thermal efficiency: 80%
  • Vent Size: 8"

Rheem 65 gal. Natural Gas Water Heater

RGN65360A486567

BTU:

SPECIFICATIONS

BTU
360000
Capacity
65 gal
Color Finish
Grey
Diameter
26-1/4 in
Fuel Type
Natural Gas
Height
70-11/16 in
MBH
360
Power Source
Gas
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Tall

Starting at
Call for Pricing
  • QUANTITY