DESCRIPTION

  • Immersed thermostat provides maximum recovery efficiency
  • Lifeguard heating elements provide long life performance
  • Long life ASME tank design
  • Minimal heat loss design insulated with 2-1/2" rigid polyurethane
  • System Sentinel monitors the on-off function of elements

Rheem 6kW 240V Commercial Electric Water Heater

RE30A6G480237

Capacity:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Capacity
30 gal
Color Finish
Grey
Energy Factor
0.95
Energy Star Compliant
No
GSA Approved
No
Height
49-1/4 in
IAPMO Listed
No
NSF Certified
No
Phase
Triple Phase
Power Source
Electric
UL Listed
No
Volts
240V
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Tall
Watts
6

Starting at
Call for Pricing
  • QUANTITY