7-1/2 in. Cable Tie in Natural (Pack of 100)
7-1/2 in. Cable Tie in Natural (Pack of 100)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Length:
- 7-1/2 in
- Material:
- Plastic
- Material Type:
- Nylon
- Package Quantity:
- Pack of 100