21 in. Exact Fit Media Air Cleaner for Air Handler
21 in. Exact Fit Media Air Cleaner for Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Air Cleaner Size:
- 21-1/8 in x 6-7/8 in
- CFM:
- 1800 ft3/min
- Depth:
- 21 in
- Filter Type:
- Media
- Height:
- 21-1/8 in
- Material:
- Steel, Stone
- Width:
- 6-7/8 in