DESCRIPTION

  • Designed for high volume applications
  • Extra durable high temperature dip tube
  • Features guardian system shut-off device for double protection
  • Heat saving flue baffle design
  • High BTU input for fast recovery
  • High altitude compliant (up to 2,000' above sea level)
  • Six year limited tank and parts warranty
  • Temperature and pressure relief valve included

Rheem Fury™ 70 MBH Natural Gas Water Heater

RPROG7575N622224

Capacity:

SPECIFICATIONS

ANSI Specifications
Yes
Capacity
75 gal
Collection
Fury™
Color Finish
White
Fuel Type
Natural Gas
Height
64 in
MBH
70
Power Source
Gas
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Tall

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY